Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1060T-SH2 3/8

  • Zoro # G316388462


product price: $351.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Weight
8.14 lb
Set Screw Location
Keyway
Bore Diameter
2 3/8 in
Resistance Properties
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-SH2 3/8
Zoro #
G316388462
UPC #
697950284859
Country of Origin
United States

Dimensions

Bore Diameter
2 3/8 in
Outside Diameter
5.69 in
Coupling Size
1060T
Keyway Width
5/8 in
Length through Bore
2 7/8 in
Hub Body Length
2.12 in
Screw Thread Size
1/4"-20
Keyway Depth
5/16 in

Details

Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
Weight
8.14 lb
Set Screw Location
Keyway
Resistance Properties
Chemical Resistant
Bore Type
Round with Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
Maximum Torque
6,050 in-lb
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
Bushing Bore Range
1/2 to 1 5/8 in
For Misalignment Type
Angular, Parallel

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.69 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.