Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Hub Finished Bore

  • Mfr # 1060T-SH2 5/8

  • Zoro # G216388500


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Weight
7.34 lb
System of Measurement
Inch
Hub Body Length
2.12 in
Outside Diameter
5.69 in
Keyway Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-SH2 5/8
Zoro #
G216388500
UPC #
697950284842
Country of Origin
United States

Dimensions

Hub Body Length
2.12 in
Outside Diameter
5.69 in
Keyway Width
5/8 in
Length through Bore
2 7/8 in
Coupling Size
1060T
Keyway Depth
5/16 in
Screw Thread Size
1/4"-20
Bore Diameter
2 5/8 in

Details

Weight
7.34 lb
System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Maximum Torque
6,050 in-lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
Maximum Speed
3,600 RPM
Bushing Bore Range
1/2 to 1 5/8 in
Set Screw Location
Keyway
Included Screws
(2) Set Screws
Bore Type
Round with Keyway
Application
Turbine or Engine-Driven Motors
Number of Locking Screws
2

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.69 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.