Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1080T-SH1 3/4

  • Zoro # G016388434


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Weight
18.26 lb
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Maximum Torque
18,150 in-lb
Bore Type
Round with Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080T-SH1 3/4
Zoro #
G016388434
UPC #
697950284620
Country of Origin
United States

Dimensions

Keyway Width
3/8 in
Length through Bore
3 1/2 in
Screw Thread Size
1/4"-20
Hub Body Length
2.62 in
Coupling Size
1080T
Outside Diameter
7 in
Keyway Depth
3/16 in
Bore Diameter
1 3/4 in

Details

Weight
18.26 lb
System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
For Misalignment Type
Angular, Parallel
Maximum Torque
18,150 in-lb
Bore Type
Round with Keyway
Maximum Speed
3,600 RPM
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
3/4 to 2 1/2 in
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Set Screw Location
Keyway
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 7 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.