Spacer Hub Finished Bore
Mfr # 1080T-SH1 5/8
Zoro # G116388501
product price: $595.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Weight
18.59 lb
Bore Diameter
1 5/8 in
Keyway Depth
3/16 in
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080T-SH1 5/8
Zoro #
G116388501
UPC #
697950284613
Country of Origin
United States
Dimensions
Bore Diameter
1 5/8 in
Keyway Depth
3/16 in
Length through Bore
3 1/2 in
Hub Body Length
2.62 in
Keyway Width
3/8 in
Coupling Size
1080T
Screw Thread Size
1/4"-20
Outside Diameter
7 in
Details
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
Weight
18.59 lb
For Misalignment Type
Angular, Parallel
Bushing Bore Range
3/4 to 2 1/2 in
Maximum Speed
3,600 RPM
Minimum Operating Temperature
0 Degrees F
Maximum Torque
18,150 in-lb
Application
Turbine or Engine-Driven Motors
Set Screw Location
Keyway
Included Screws
(2) Set Screws
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bore Type
Round with Keyway
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 7 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.