Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Hub Finished Bore

  • Mfr # 1080T-SH2 1/4

  • Zoro # G416388409


product price: $595.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Weight
16.65 lb
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Bore Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080T-SH2 1/4
Zoro #
G416388409
UPC #
697950284552
Country of Origin
United States

Dimensions

Bore Diameter
2 1/4 in
Outside Diameter
7 in
Keyway Depth
1/4 in
Coupling Size
1080T
Screw Thread Size
1/4"-20
Keyway Width
1/2 in
Length through Bore
3 1/2 in
Hub Body Length
2.62 in

Details

System of Measurement
Inch
Weight
16.65 lb
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
3/4 to 2 1/2 in
Bore Type
Round with Keyway
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Minimum Operating Temperature
0 Degrees F
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Maximum Torque
18,150 in-lb

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 7 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.