Spacer Hub Finished Bore
Mfr # 1080T-SH2 1/8
Zoro # G816388399
product price: $595.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Weight
17.07 lb
Number of Locking Screws
2
Bushing Bore Range
3/4 to 2 1/2 in
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080T-SH2 1/8
Zoro #
G816388399
UPC #
697950284545
Country of Origin
United States
Dimensions
Outside Diameter
7 in
Hub Body Length
2.62 in
Keyway Width
1/2 in
Bore Diameter
2 1/8 in
Screw Thread Size
1/4"-20
Length through Bore
3 1/2 in
Coupling Size
1080T
Keyway Depth
1/4 in
Details
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
Weight
17.07 lb
Number of Locking Screws
2
Bushing Bore Range
3/4 to 2 1/2 in
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Resistance Properties
Chemical Resistant
Maximum Speed
3,600 RPM
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
18,150 in-lb
Bore Type
Round with Keyway
Application
Turbine or Engine-Driven Motors
Included Screws
(2) Set Screws
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 7 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.