Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Hub Finished Bore

  • Mfr # 1080T-SH2 3/8

  • Zoro # G516388330


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Weight
16.13 lb
System of Measurement
Inch
Bore Type
Round with Keyway
Outside Diameter
7 in
Number of Locking Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080T-SH2 3/8
Zoro #
G516388330
UPC #
697950284538
Country of Origin
United States

Dimensions

Outside Diameter
7 in
Length through Bore
3 1/2 in
Coupling Size
1080T
Bore Diameter
2 3/8 in
Hub Body Length
2.62 in
Keyway Depth
5/16 in
Keyway Width
5/8 in
Screw Thread Size
1/4"-20

Details

Weight
16.13 lb
System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Bore Type
Round with Keyway
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant
Maximum Speed
3,600 RPM
Application
Turbine or Engine-Driven Motors
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
3/4 to 2 1/2 in
Maximum Torque
18,150 in-lb
Included Screws
(2) Set Screws
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 7 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.