Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1080T-SH2 5/8

  • Zoro # G016388366


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Weight
15.16 lb
System of Measurement
Inch
Maximum Torque
18,150 in-lb
Bushing Bore Range
3/4 to 2 1/2 in
Resistance Properties
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080T-SH2 5/8
Zoro #
G016388366
UPC #
697950284521
Country of Origin
United States

Dimensions

Keyway Depth
5/16 in
Bore Diameter
2 5/8 in
Outside Diameter
7 in
Length through Bore
3 1/2 in
Screw Thread Size
1/4"-20
Keyway Width
5/8 in
Hub Body Length
2.62 in
Coupling Size
1080T

Details

Weight
15.16 lb
System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Maximum Torque
18,150 in-lb
Bushing Bore Range
3/4 to 2 1/2 in
Resistance Properties
Chemical Resistant
Bore Type
Round with Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Maximum Speed
3,600 RPM
Minimum Operating Temperature
0 Degrees F
For Misalignment Type
Angular, Parallel
Included Screws
(2) Set Screws

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 7 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.