Spacer Hub Finished Bore
Mfr # 1080T-SH3 1/4
Zoro # G816388412
product price: $595.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Weight
12.48 lb
Resistance Properties
Chemical Resistant
Coupling Size
1080T
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080T-SH3 1/4
Zoro #
G816388412
UPC #
697950284484
Country of Origin
United States
Dimensions
Coupling Size
1080T
Screw Thread Size
1/4"-20
Keyway Width
3/4 in
Outside Diameter
7 in
Bore Diameter
3 1/4 in
Length through Bore
3 1/2 in
Hub Body Length
2.62 in
Keyway Depth
3/8 in
Details
System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Weight
12.48 lb
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Set Screw Location
Keyway
Bushing Bore Range
3/4 to 2 1/2 in
Bore Type
Round with Keyway
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
Number of Locking Screws
2
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Maximum Torque
18,150 in-lb
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 7 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.