Spacer Hub Finished Bore
Mfr # 1090T-SH2 1/4
Zoro # G516388965
product price: $780.99
/ea
Free Shipping & Returns
Key Features
Weight
28.23 lb
System of Measurement
Inch
Screw Thread Size
5/16"-18
Set Screw Location
Keyway
Bore Type
Round with Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090T-SH2 1/4
Zoro #
G516388965
UPC #
697950284323
Country of Origin
United States
Dimensions
Screw Thread Size
5/16"-18
Bore Diameter
2 1/4 in
Hub Body Length
3.12 in
Keyway Width
1/2 in
Length through Bore
4 in
Coupling Size
1090T
Outside Diameter
8.25 in
Keyway Depth
1/4 in
Details
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Weight
28.23 lb
System of Measurement
Inch
Set Screw Location
Keyway
Bore Type
Round with Keyway
Maximum Torque
33,000 in-lb
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
0.938 to 3 in
Maximum Speed
3,600 RPM
Resistance Properties
Chemical Resistant
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 8.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.