Spacer Hub Finished Bore
Mfr # 1090T-SH2 3/8
Zoro # G816389020
product price: $780.99
/ea
Free Shipping & Returns
Key Features
Weight
27.64 lb
System of Measurement
Inch
Length through Bore
4 in
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090T-SH2 3/8
Zoro #
G816389020
UPC #
697950284309
Country of Origin
United States
Dimensions
Length through Bore
4 in
Keyway Width
5/8 in
Bore Diameter
2 3/8 in
Keyway Depth
5/16 in
Coupling Size
1090T
Screw Thread Size
5/16"-18
Outside Diameter
8.25 in
Hub Body Length
3.12 in
Details
Weight
27.64 lb
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
Maximum Torque
33,000 in-lb
Bushing Bore Range
0.938 to 3 in
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
Number of Locking Screws
2
Bore Type
Round with Keyway
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 8.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.