Spacer Hub Finished Bore
Mfr # 1090T-SH3 1/2
Zoro # G516389030
product price: $780.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Weight
21.55 lb
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
0.938 to 3 in
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090T-SH3 1/2
Zoro #
G516389030
UPC #
697950284262
Country of Origin
United States
Dimensions
Keyway Depth
7/16 in
Hub Body Length
3.12 in
Bore Diameter
3 1/2 in
Length through Bore
4 in
Screw Thread Size
5/16"-18
Outside Diameter
8.25 in
Keyway Width
7/8 in
Coupling Size
1090T
Details
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
Weight
21.55 lb
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
0.938 to 3 in
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
Bore Type
Round with Keyway
Set Screw Location
Keyway
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Maximum Torque
33,000 in-lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 8.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.