Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Hub Finished Bore

  • Mfr # 1090T-SH3 1/4

  • Zoro # G816389037


product price: $780.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Weight
23.16 lb
Keyway Depth
3/8 in
Bore Type
Round with Keyway
Maximum Torque
33,000 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-SH3 1/4
Zoro #
G816389037
UPC #
697950284248
Country of Origin
United States

Dimensions

Keyway Depth
3/8 in
Length through Bore
4 in
Hub Body Length
3.12 in
Coupling Size
1090T
Bore Diameter
3 1/4 in
Keyway Width
3/4 in
Outside Diameter
8.25 in
Screw Thread Size
5/16"-18

Details

System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Weight
23.16 lb
Bore Type
Round with Keyway
Maximum Torque
33,000 in-lb
Bushing Bore Range
0.938 to 3 in
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
Set Screw Location
Keyway
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Maximum Speed
3,600 RPM

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 8.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.