Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1090T-SH3 3/8

  • Zoro # G716389052


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Weight
22.32 lb
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Coupling Size
1090T
Maximum Speed
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-SH3 3/8
Zoro #
G716389052
UPC #
697950284200
Country of Origin
United States

Dimensions

Coupling Size
1090T
Length through Bore
4 in
Screw Thread Size
5/16"-18
Outside Diameter
8.25 in
Keyway Depth
7/16 in
Hub Body Length
3.12 in
Keyway Width
7/8 in
Bore Diameter
3 3/8 in

Details

Weight
22.32 lb
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Bore Type
Round with Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
Maximum Torque
33,000 in-lb
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
Bushing Bore Range
0.938 to 3 in
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 8.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.