Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Hub Finished Bore

  • Mfr # 1090T-SH3 7/8

  • Zoro # G316388967


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Weight
18.97 lb
System of Measurement
Inch
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Coupling Size
1090T
Screw Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-SH3 7/8
Zoro #
G316388967
UPC #
697950284187
Country of Origin
United States

Dimensions

Coupling Size
1090T
Screw Thread Size
5/16"-18
Keyway Depth
1/2 in
Bore Diameter
3 7/8 in
Hub Body Length
3.12 in
Length through Bore
4 in
Keyway Width
1 in
Outside Diameter
8.25 in

Details

Weight
18.97 lb
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Speed
3,600 RPM
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Maximum Torque
33,000 in-lb
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Bore Type
Round with Keyway
Bushing Bore Range
0.938 to 3 in

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 8.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.