Spacer Hub Finished Bore, 1"Dia, 1/4"x1/8"
Mfr # 1050T-SH1
Zoro # G716388666
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Weight
6.63 lb
System of Measurement
Inch
Outside Diameter
4.94 in
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1050T-SH1
Zoro #
G716388666
UPC #
697950285153
Country of Origin
United States
Dimensions
Outside Diameter
4.94 in
Length through Bore
2 3/8 in
Coupling Size
1050T
Screw Thread Size
#10-24
Keyway Width
1/4 in
Hub Body Length
1.88 in
Keyway Depth
1/8 in
Bore Diameter
1 in
Details
Weight
6.63 lb
System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Included Screws
(2) Set Screws
Number of Locking Screws
2
Maximum Torque
3,850 in-lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bore Type
Round with Keyway
Maximum Speed
3,600 RPM
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Bushing Bore Range
1/2 to 1 1/4 in
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 4.94 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.