Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Hub Plain Bore

  • Mfr # 1030T-SH

  • Zoro # G316388745


product price: $170.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Weight
2.1 lb
Coupling Size
1030T
Outside Diameter
3.69 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T-SH
Zoro #
G316388745
UPC #
697950285474
Country of Origin
United States

Dimensions

Coupling Size
1030T
Outside Diameter
3.69 in
Length through Bore
1 5/8 in
Screw Thread Size
#6-32
Bore Diameter
1/2 in
Hub Body Length
1.62 in

Details

System of Measurement
Inch
Weight
2.1 lb
Item
BLUE-FLEX GRID CPLG SHAFT HUB - 1130T GRID AND BELOW
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
1,320 in-lb
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Hub Material Finish
Plain
Bushing Bore Range
1/2 to 1 1/8 in
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant
Set Screw Location
Keyway

Description

BLUE-FLEX GRID CPLG SHAFT HUB - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 3.69 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.