Spacer Hub Plain Bore
Mfr # 1040T-SH
Zoro # G416388683
product price: $187.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Weight
5 lb
Screw Thread Size
#10-24
Coupling Size
1040T
Set Screw Location
Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040T-SH
Zoro #
G416388683
UPC #
697950285320
Country of Origin
United States
Dimensions
Screw Thread Size
#10-24
Coupling Size
1040T
Outside Diameter
4.44 in
Hub Body Length
1.62 in
Length through Bore
2 1/8 in
Bore Diameter
1/2 in
Details
System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB - 1130T GRID AND BELOW
Weight
5 lb
Set Screw Location
Keyway
Maximum Speed
3,600 RPM
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Maximum Torque
2,200 in-lb
Minimum Operating Temperature
0 Degrees F
Hub Material Finish
Plain
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Resistance Properties
Chemical Resistant
Bushing Bore Range
1/2 to 1 1/8 in
Description
BLUE-FLEX GRID CPLG SHAFT HUB - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 4.44 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 2,200 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.