Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Hub Plain Bore

  • Mfr # 1110T-SH

  • Zoro # G216388746


product price: $2,883.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Weight
61.97 lb
Maximum Speed
2,250 RPM
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1110T-SH
Zoro #
G216388746
UPC #
697950290942
Country of Origin
United States

Dimensions

Screw Thread Size
7/16"-14
Length through Bore
4 1/16 in
Bore Diameter
1 5/8 in
Outside Diameter
10.88 in
Coupling Size
1110T
Hub Body Length
3.62 in

Details

System of Measurement
Inch
Weight
61.97 lb
Item
Spacer Hub Plain Bore
Maximum Speed
2,250 RPM
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
Bushing Bore Range
1.188 to 3 1/2 in
Hub Material Finish
Plain
Maximum Torque
82,500 in-lb
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components

Description

Spacer Hub Plain Bore, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 10.88 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 82,500 in-lb, For Misalignment Type Angular, Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.