Spacer Hub Plain Bore
Mfr # 1120T-SH
Zoro # G016388755
product price: $4,220.99
/ea
Free Shipping & Returns
Key Features
Weight
95.85 lb
System of Measurement
Inch
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Screw Thread Size
7/16"-14
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1120T-SH
Zoro #
G016388755
UPC #
697950290775
Country of Origin
United States
Dimensions
Screw Thread Size
7/16"-14
Outside Diameter
12.56 in
Length through Bore
4 11/16 in
Coupling Size
1120T
Bore Diameter
2 1/2 in
Hub Body Length
4.38 in
Details
Weight
95.85 lb
System of Measurement
Inch
Item
Spacer Hub Plain Bore
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
Hub Material Finish
Plain
Maximum Torque
121,000 in-lb
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
Maximum Speed
2,025 RPM
Bushing Bore Range
1.438 to 4 in
For Misalignment Type
Angular, Parallel
Description
Spacer Hub Plain Bore, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 12.56 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 121,000 in-lb, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.