Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Hub Plain Bore

  • Mfr # 1130T-SH

  • Zoro # G316388721


product price: $5,324.99
/ea
Free Shipping & Returns

Key Features

Weight
124.29 lb
System of Measurement
Inch
Maximum Torque
176,000 in-lb
For Misalignment Type
Angular, Parallel
Screw Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1130T-SH
Zoro #
G316388721
UPC #
697950290720
Country of Origin
United States

Dimensions

Screw Thread Size
5/8"-11
Hub Body Length
4.62 in
Bore Diameter
3 in
Coupling Size
1130T

Details

Weight
124.29 lb
System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB - 1130T GRID AND BELOW
Maximum Torque
176,000 in-lb
For Misalignment Type
Angular, Parallel
Hub Material Finish
Plain
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
1.938 to 4 1/2 in
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
Set Screw Location
Keyway
Maximum Speed
1,800 RPM
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG SHAFT HUB - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/8 In.-11, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 176,000 in-lb, For Misalignment Type Angular, Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.