Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Hub Plain Bore

  • Mfr # 1140T-SH

  • Zoro # G916388749


product price: $4,216.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Weight
178.72 lb
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Bore Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1140T-SH
Zoro #
G916388749
UPC #
697950290652
Country of Origin
United States

Dimensions

Bore Diameter
3 1/2 in
Screw Thread Size
5/8"-11
Hub Body Length
5.12 in
Coupling Size
1140T

Details

Item
BLUE-FLEX GRID CPLG SHAFT HUB - 1140T GRID AND ABOVE
Weight
178.72 lb
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Maximum Torque
253,000 in-lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
2.438 to 5 in
Resistance Properties
Chemical Resistant
Hub Material Finish
Plain
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Maximum Speed
1,650 RPM

Description

BLUE-FLEX GRID CPLG SHAFT HUB - 1140T GRID AND ABOVE, System of Measurement Inch, Screw Thread Size 5/8 In.-11, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 253,000 in-lb, For Misalignment Type Angular, Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.