Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series, 815A15B

  • Mfr # 815A15B

  • Zoro # G2443284


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Number of Teeth
15
Pitch Dia.
3.688
Max. Bore (In.)
1.25
Length through Bore (In.)
1.6875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815A15B
Zoro #
G2443284
UPC #
697950174846
Country of Origin
United States

Dimensions

Pitch Dia.
3.688
Length through Bore (In.)
1.6875
Outside Dia. (In.)
3.63
Storage Width
3.63
Storage Length
3.63
Storage Height
1.6875

Details

Material
Cast Iron
Number of Teeth
15
Max. Bore (In.)
1.25
Type
800 Series Conveyor Sprocket
Weight
3.89
Min. Bore
0.75
Surface Treatment
Protective Coating
Split Sprocket
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.