Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series, 815A22

  • Mfr # 815A22

  • Zoro # G2446023


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
1.75
Number of Teeth
22
Length through Bore (In.)
1.6875
Type
800 Series Conveyor Sprocket
Outside Dia. (In.)
5.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
815A22
Zoro #
G2446023
UPC #
697950174907
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.6875
Outside Dia. (In.)
5.35
Pitch Dia.
5.324
Storage Width
5.35
Storage Height
1.6875
Storage Length
5.35

Details

Max. Bore (In.)
1.75
Number of Teeth
22
Type
800 Series Conveyor Sprocket
Material
Cast Iron
Weight
6.8
Number of Rows
1
Surface Treatment
Protective Coating
Split Sprocket
No
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.