Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series, 815A31

  • Mfr # 815A31

  • Zoro # G2449998


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Max. Bore (In.)
2
Number of Teeth
31
Pitch Dia.
7.452
Type
800 Series Conveyor Sprocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
815A31
Zoro #
G2449998
UPC #
697950174976
Country of Origin
United States

Dimensions

Pitch Dia.
7.452
Length through Bore (In.)
1.6875
Outside Dia. (In.)
7.53
Storage Height
1.6875
Storage Length
7.53
Storage Width
7.53

Details

Material
Cast Iron
Max. Bore (In.)
2
Number of Teeth
31
Type
800 Series Conveyor Sprocket
Weight
9.04
Min. Bore
0.75
Surface Treatment
Protective Coating
Split Sprocket
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.