Zoro Homepage

Spk 800 Series, 820A17B

  • Mfr # 820A17B

  • Zoro # G3355437


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
17
Weight
4.7
Type
800 Series Conveyor Sprocket
Max. Bore (In.)
1.6875
Length through Bore (In.)
1.6875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820A17B
Zoro #
G3355437
UPC #
697950175126
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.6875
Outside Dia. (In.)
4.12
Pitch Dia.
4.153
Storage Width
4.12
Storage Length
4.12
Storage Height
1.6875

Details

Number of Teeth
17
Weight
4.7
Type
800 Series Conveyor Sprocket
Max. Bore (In.)
1.6875
Material
Cast Iron
Surface Treatment
Protective Coating
Min. Bore
0.75
Split Sprocket
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.