Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series, 820A20

  • Mfr # 820A20

  • Zoro # G2454344


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Number of Teeth
20
Pitch Dia.
4.854
Type
800 Series Conveyor Sprocket
Outside Dia. (In.)
4.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820A20
Zoro #
G2454344
UPC #
697950175140
Country of Origin
United States

Dimensions

Pitch Dia.
4.854
Outside Dia. (In.)
4.86
Length through Bore (In.)
1.6875
Storage Height
1.6875
Storage Length
4.86
Storage Width
4.86

Details

Material
Cast Iron
Number of Teeth
20
Type
800 Series Conveyor Sprocket
Max. Bore (In.)
1.25
Weight
4.43
Min. Bore
0.75
Surface Treatment
Protective Coating
Number of Rows
1
Split Sprocket
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.