Zoro Homepage

Spk 800 Series, 820A24

  • Mfr # 820A24

  • Zoro # G2453872


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Number of Teeth
24
Pitch Dia.
5.796
Max. Bore (In.)
1.75
Length through Bore (In.)
1.6875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820A24
Zoro #
G2453872
UPC #
697950175195
Country of Origin
United States

Dimensions

Pitch Dia.
5.796
Length through Bore (In.)
1.6875
Outside Dia. (In.)
5.83
Storage Length
5.83
Storage Width
5.83
Storage Height
1.6875

Details

Material
Cast Iron
Number of Teeth
24
Max. Bore (In.)
1.75
Type
800 Series Conveyor Sprocket
Weight
6.72
Number of Rows
1
Split Sprocket
No
Min. Bore
0.75
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.