Zoro Homepage

Spk 800 Series, 821A23

  • Mfr # 821A23

  • Zoro # G3310199


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.59
Material
Cast Iron
Pitch Dia.
5.56
Number of Teeth
23
Weight
6.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821A23
Zoro #
G3310199
UPC #
697950175386
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.59
Pitch Dia.
5.56
Length through Bore (In.)
1.625
Storage Height
1.625
Storage Width
5.59
Storage Length
5.59

Details

Material
Cast Iron
Number of Teeth
23
Weight
6.57
Type
800 Series Conveyor Sprocket
Max. Bore (In.)
1.75
Surface Treatment
Protective Coating
Min. Bore
1
Number of Rows
1
Split Sprocket
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.