Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series, 821A27

  • Mfr # 821A27

  • Zoro # G2444109


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.504
Number of Teeth
27
Material
Cast Iron
Outside Dia. (In.)
6.56
Type
800 Series Conveyor Sprocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821A27
Zoro #
G2444109
UPC #
697950175409
Country of Origin
United States

Dimensions

Pitch Dia.
6.504
Outside Dia. (In.)
6.56
Length through Bore (In.)
1.625
Storage Width
6.56
Storage Length
6.56
Storage Height
1.625

Details

Number of Teeth
27
Material
Cast Iron
Type
800 Series Conveyor Sprocket
Max. Bore (In.)
1.75
Weight
7.35
Min. Bore
1
Number of Rows
1
Split Sprocket
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.