Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series, 880C10

  • Mfr # 880C10

  • Zoro # G2456882


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.82
Type
800 Series Conveyor Sprocket
Pitch Dia.
4.854
Material
Cast Iron
Length through Bore (In.)
1.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880C10
Zoro #
G2456882
UPC #
697950175423
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.82
Pitch Dia.
4.854
Length through Bore (In.)
1.625
Storage Width
4.82
Storage Length
4.82
Storage Height
1.625

Details

Type
800 Series Conveyor Sprocket
Material
Cast Iron
Max. Bore (In.)
1.25
Number of Teeth
10
Weight
3.8
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.75
Split Sprocket
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.