Zoro Homepage

Spk 800 Series, 880C12

  • Mfr # 880C12

  • Zoro # G3358121


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.8
Weight
4.28
Material
Cast Iron
Type
800 Series Conveyor Sprocket
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880C12
Zoro #
G3358121
UPC #
697950175447
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.8
Length through Bore (In.)
1.625
Pitch Dia.
5.796
Storage Length
5.8
Storage Width
5.8
Storage Height
1.625

Details

Weight
4.28
Material
Cast Iron
Type
800 Series Conveyor Sprocket
Number of Teeth
12
Max. Bore (In.)
1.75
Number of Rows
1
Min. Bore
0.75
Split Sprocket
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.