Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series, 880C15

  • Mfr # 880C15

  • Zoro # G2454983


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Length through Bore (In.)
1.625
Max. Bore (In.)
1.75
Material
Cast Iron
Pitch Dia.
7.215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880C15
Zoro #
G2454983
UPC #
697950175454
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.625
Pitch Dia.
7.215
Outside Dia. (In.)
7.26
Storage Height
1.625
Storage Length
7.26
Storage Width
7.26

Details

Number of Teeth
15
Max. Bore (In.)
1.75
Material
Cast Iron
Type
800 Series Conveyor Sprocket
Weight
5.04
Number of Rows
1
Min. Bore
0.75
Split Sprocket
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.