Zoro Homepage

Spk 800 Series, 880C9

  • Mfr # 880C9

  • Zoro # G2456121


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
800 Series Conveyor Sprocket
Pitch Dia.
4.386
Length through Bore (In.)
1.625
Max. Bore (In.)
1.75
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880C9
Zoro #
G2456121
UPC #
697950175461
Country of Origin
United States

Dimensions

Pitch Dia.
4.386
Length through Bore (In.)
1.625
Outside Dia. (In.)
4.33
Storage Length
4.33
Storage Width
4.33
Storage Height
1.625

Details

Type
800 Series Conveyor Sprocket
Max. Bore (In.)
1.75
Material
Cast Iron
Number of Teeth
9
Weight
3.5
Split Sprocket
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.