Zoro Homepage

Spk 800 Series, 881C21

  • Mfr # 881C21

  • Zoro # G2448430


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Number of Teeth
21
Pitch Dia.
5.089
Length through Bore (In.)
1.625
Type
800 Series Conveyor Sprocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881C21
Zoro #
G2448430
UPC #
697950175478
Country of Origin
United States

Dimensions

Pitch Dia.
5.089
Length through Bore (In.)
1.625
Outside Dia. (In.)
5.12
Storage Height
1.625
Storage Width
5.12
Storage Length
5.12

Details

Material
Cast Iron
Number of Teeth
21
Type
800 Series Conveyor Sprocket
Max. Bore (In.)
1.75
Weight
4.66
Min. Bore
0.75
Number of Rows
1
Surface Treatment
Protective Coating
Split Sprocket
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.