Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series, 881C23

  • Mfr # 881C23

  • Zoro # G2446224


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
1.75
Outside Dia. (In.)
5.59
Material
Cast Iron
Pitch Dia.
5.56
Length through Bore (In.)
1.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881C23
Zoro #
G2446224
UPC #
697950175485
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.59
Pitch Dia.
5.56
Length through Bore (In.)
1.625
Storage Width
5.59
Storage Height
1.625
Storage Length
5.59

Details

Max. Bore (In.)
1.75
Material
Cast Iron
Number of Teeth
23
Type
800 Series Conveyor Sprocket
Weight
5.04
Split Sprocket
No
Min. Bore
0.75
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.