Zoro Homepage

Spk 800 Series, 882C11

  • Mfr # 882C11

  • Zoro # G2449514


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Number of Teeth
11
Pitch Dia.
5.325
Max. Bore (In.)
1.75
Length through Bore (In.)
1.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882C11
Zoro #
G2449514
UPC #
697950175515
Country of Origin
United States

Dimensions

Pitch Dia.
5.325
Length through Bore (In.)
1.625
Outside Dia. (In.)
5.405
Storage Height
1.625
Storage Width
5.405
Storage Length
5.405

Details

Material
Cast Iron
Number of Teeth
11
Max. Bore (In.)
1.75
Type
800 Series Conveyor Sprocket
Weight
5.22
Split Sprocket
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.