Zoro Homepage

Spk 800 Series Bs, 815BS23 1 1/8

  • Mfr # 815BS23 1 1/8

  • Zoro # G2450969


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
23
Length through Bore (In.)
1.6875
Setscrew
1
Outside Dia. (In.)
5.59
Keyway
.250 X .125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815BS23 1 1/8
Zoro #
G2450969
UPC #
697950175034
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.6875
Outside Dia. (In.)
5.59
Pitch Dia.
5.56
Set Screw Size
5/16 - 18x5/16
Storage Height
1.6875
Storage Length
5.59
Storage Width
5.59

Details

Number of Teeth
23
Setscrew
1
Keyway
.250 X .125
Material
Cast Iron
Type
800 Series Conveyor Sprocket
Weight
6.78
Surface Treatment
Protective Coating
Number of Rows
1
Split Sprocket
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.