Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series Bs, 815BS23 1

  • Mfr # 815BS23 1

  • Zoro # G2446732


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
5.56
Set Screw Size
5/16 - 18x5/16
Keyway
.250 X .125
Material
Cast Iron
Setscrew
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815BS23 1
Zoro #
G2446732
UPC #
697950175010
Country of Origin
United States

Dimensions

Pitch Dia.
5.56
Set Screw Size
5/16 - 18x5/16
Outside Dia. (In.)
5.59
Length through Bore (In.)
1.6875
Storage Height
1.6875
Storage Width
5.59
Storage Length
5.59

Details

Keyway
.250 X .125
Material
Cast Iron
Setscrew
1
Type
800 Series Conveyor Sprocket
Number of Teeth
23
Weight
6.88
Number of Rows
1
Surface Treatment
Protective Coating
Split Sprocket
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.