Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series Bs, 820BS23 1 3/16

  • Mfr # 820BS23 1 3/16

  • Zoro # G2456943


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Setscrew
1
Length through Bore (In.)
1.6875
Pitch Dia.
5.56
Outside Dia. (In.)
5.59
Set Screw Size
5/16-18x5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820BS23 1 3/16
Zoro #
G2456943
UPC #
697950175317
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.6875
Pitch Dia.
5.56
Outside Dia. (In.)
5.59
Set Screw Size
5/16-18x5/16
Storage Height
1.6875
Storage Width
5.59
Storage Length
5.59

Details

Setscrew
1
Type
800 Series Conveyor Sprocket
Keyway
.250 X .125
Number of Teeth
23
Material
Cast Iron
Weight
6.15
Split Sprocket
No
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.