Zoro Homepage

Spk 800 Series, QRS815A21

  • Mfr # QRS815A21

  • Zoro # G2459560


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Pitch Dia.
5.089
Set Screw Size
.3125-18 X .5
Outside Dia. (In.)
5.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS815A21
Zoro #
G2459560
UPC #
697950216812
Country of Origin
United States

Dimensions

Pitch Dia.
5.089
Set Screw Size
.3125-18 X .5
Outside Dia. (In.)
5.12
Length through Bore (In.)
1.688
Storage Height
1.688
Storage Length
5.12
Storage Width
5.12

Details

Material
Steel
Number of Teeth
21
Setscrew
1
Type
800 Series Conveyor Sprocket
Keyway
NONE
Max. Bore (In.)
1.5
Weight
4
Min. Bore
0.75
Surface Treatment
Protective Coating
Number of Rows
1
Split Sprocket
YES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.