Zoro Homepage

Spk 800 Series, QRS815A23

  • Mfr # QRS815A23

  • Zoro # G2459813


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
23
Pitch Dia.
5.56
Set Screw Size
.3125-18 X .5
Length through Bore (In.)
1.688
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS815A23
Zoro #
G2459813
UPC #
697950216836
Country of Origin
United States

Dimensions

Pitch Dia.
5.56
Set Screw Size
.3125-18 X .5
Length through Bore (In.)
1.688
Outside Dia. (In.)
5.59
Storage Width
5.59
Storage Length
5.59
Storage Height
1.688

Details

Material
Steel
Number of Teeth
23
Keyway
NONE
Type
800 Series Conveyor Sprocket
Setscrew
1
Max. Bore (In.)
1.5
Weight
5.45
Split Sprocket
YES
Number of Rows
1
Min. Bore
0.75
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.