Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series, QRS815A27

  • Mfr # QRS815A27

  • Zoro # G3343677


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Weight
7.3
Number of Teeth
27
Max. Bore (In.)
1.5
Set Screw Size
.3125-18 X .5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS815A27
Zoro #
G3343677
UPC #
697950216874
Country of Origin
United States

Dimensions

Set Screw Size
.3125-18 X .5
Length through Bore (In.)
1.688
Pitch Dia.
6.504
Outside Dia. (In.)
6.56
Storage Length
6.56
Storage Width
6.56
Storage Height
1.688

Details

Weight
7.3
Number of Teeth
27
Max. Bore (In.)
1.5
Material
Steel
Type
800 Series Conveyor Sprocket
Setscrew
1
Keyway
NONE
Split Sprocket
YES
Surface Treatment
Protective Coating
Min. Bore
0.75
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.