Zoro Homepage

Spk 800 Series, QRS820A25

  • Mfr # QRS820A25

  • Zoro # G2461408


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Keyway
NONE
Set Screw Size
.3125-18 X .5
Length through Bore (In.)
1.688
Type
800 Series Conveyor Sprocket
Number of Teeth
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS820A25
Zoro #
G2461408
UPC #
697950216935
Country of Origin
United States

Dimensions

Set Screw Size
.3125-18 X .5
Length through Bore (In.)
1.688
Outside Dia. (In.)
6.07
Pitch Dia.
6.032
Storage Length
6.07
Storage Height
1.688
Storage Width
6.07

Details

Keyway
NONE
Type
800 Series Conveyor Sprocket
Number of Teeth
25
Max. Bore (In.)
1.5
Setscrew
1
Material
Steel
Weight
6
Split Sprocket
YES
Min. Bore
0.75
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.