Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series, QRS820A27

  • Mfr # QRS820A27

  • Zoro # G2461143


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.504
Material
Steel
Length through Bore (In.)
1.688
Number of Teeth
27
Max. Bore (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS820A27
Zoro #
G2461143
UPC #
697950216959
Country of Origin
United States

Dimensions

Pitch Dia.
6.504
Length through Bore (In.)
1.688
Outside Dia. (In.)
6.56
Set Screw Size
.3125-18 X .5
Storage Length
6.56
Storage Width
6.56
Storage Height
1.688

Details

Material
Steel
Number of Teeth
27
Max. Bore (In.)
1.5
Setscrew
1
Type
800 Series Conveyor Sprocket
Keyway
NONE
Weight
6.8
Min. Bore
0.75
Surface Treatment
Protective Coating
Number of Rows
1
Split Sprocket
YES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.