Zoro Homepage

Spk Double Pitch A, 2052A28

  • Mfr # 2052A28

  • Zoro # G2465510


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
14
Material
Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
2052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052A28
Zoro #
G2465510
UPC #
697950045221
Country of Origin
United States

Dimensions

Pitch Dia.
11.16425534
Outside Dia. (In.)
11.84
Length through Bore (In.)
0.343
Hub Dia. (In.)
3.75
Storage Width
11.84
Roller Width
0.375
Storage Height
0.343
Storage Length
11.84
Chain Roller Dia.
0.75
Tooth Thickness
0.343
Caliper Diameter
10.4142553379756

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.