Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch A, 2052A30

  • Mfr # 2052A30

  • Zoro # G2465492


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
15
Number of Teeth
30
Bore Type
Reboreable
Chain Number
2052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2052A30
Zoro #
G2465492
UPC #
697950045245
Country of Origin
United States

Dimensions

Pitch Dia.
11.95846529
Outside Dia. (In.)
12.64
Hub Dia. (In.)
3.75
Length through Bore (In.)
0.343
Caliper Diameter
11.208465291882
Roller Width
0.375
Chain Roller Dia.
0.75
Tooth Thickness
0.343
Storage Length
12.64
Storage Width
12.64
Storage Height
0.343

Details

Material
Steel
Number of Teeth - Sprockets
15
Number of Teeth
30
Bore Type
Reboreable
Chain Number
2052
Pitch
1.25
Sprocket Hub Type
A
Type
Double Pitch Roller
Max. Bore (In.)
2.75
Weight
9.4
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
0.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.