Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch A, 2062A20

  • Mfr # 2062A20

  • Zoro # G3341516


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
10
Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062A20
Zoro #
G3341516
UPC #
697950045696
Country of Origin
United States

Dimensions

Pitch Dia.
9.588679832
Outside Dia. (In.)
10.37
Hub Dia. (In.)
4.25
Length through Bore (In.)
0.459
Caliper Diameter
8.71367983224949
Tooth Thickness
0.459
Roller Width
0.5
Storage Width
10.37
Storage Length
10.37
Storage Height
0.459
Chain Roller Dia.
0.875

Details

Number of Teeth - Sprockets
10
Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
2062
Pitch
1.5
Weight
8.46
Type
Double Pitch Roller
Max. Bore (In.)
2.75
Sprocket Hub Type
A
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.9375
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.