Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch A, 2062A22

  • Mfr # 2062A22

  • Zoro # G2463928


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
11
Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062A22
Zoro #
G2463928
UPC #
697950045733
Country of Origin
United States

Dimensions

Pitch Dia.
10.54001127
Length through Bore (In.)
0.459
Outside Dia. (In.)
11.33
Hub Dia. (In.)
4.25
Storage Width
11.33
Chain Roller Dia.
0.875
Storage Height
0.459
Storage Length
11.33
Tooth Thickness
0.459
Roller Width
0.5
Caliper Diameter
9.66501127499841

Details

Number of Teeth - Sprockets
11
Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
2062
Type
Double Pitch Roller
Sprocket Hub Type
A
Max. Bore (In.)
2.75
Pitch
1.5
Weight
10.6
Surface Treatment
Protective Coating
Min. Bore
0.9375
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.