Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch A, 2062A23

  • Mfr # 2062A23

  • Zoro # G2464442


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
11.5
Number of Teeth
23
Bore Type
Reboreable
Chain Number
2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062A23
Zoro #
G2464442
UPC #
697950045757
Country of Origin
United States

Dimensions

Pitch Dia.
11.01591329
Hub Dia. (In.)
4.25
Outside Dia. (In.)
11.81
Length through Bore (In.)
0.459
Caliper Diameter
10.1152326576902
Storage Width
11.81
Roller Width
0.5
Storage Length
11.81
Chain Roller Dia.
0.875
Storage Height
0.459
Tooth Thickness
0.459

Details

Material
Steel
Number of Teeth - Sprockets
11.5
Number of Teeth
23
Bore Type
Reboreable
Chain Number
2062
Max. Bore (In.)
2.75
Pitch
1.5
Sprocket Hub Type
A
Type
Double Pitch Roller
Weight
11.6
Surface Treatment
Protective Coating
Min. Bore
0.9375
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.